Beli belt sander belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  2. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  3. Makita Belt Sander
    Mulai

    Rp3.499.900

  4. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  5. ASTRO PRODUCTS Belt Sander
    Mulai

    Rp1.499.900

    ASTRO PRODUCTS Belt Sander
    atribut:
    • Belt Dimension (mm): 10x330
    • Included Accessories: Replacement belt #60 x 1, Replacement belt #80 x 1, Replacement belt #120 (already installed) x 1, 4mm hex wrench x 1
    • Rotation Speed No Load (rpm): 16000
  6. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  7. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    68%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  8. BGR Test Sieve (Ayakan Uji)
    Mulai

    Rp299.900

    BGR Test Sieve (Ayakan Uji)
    Deskripsi:
    Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
  9. EKAMANT Amplas Belt Sander
    Mulai

    Rp96.900

    EKAMANT Amplas Belt Sander
    atribut:
    • Material: Aluminium Oxide
  10. AC Mini Ceramic Sanding Belt (Amplas Sabuk)
    Mulai

    Rp459.900

    AC Mini Ceramic Sanding Belt (Amplas Sabuk)
    Deskripsi:
    -Outstanding grinding performance with the latest abrasive grains.-Demonstrates excellent sharpness and durability on standard steel to special alloys since there is little friction and it is resistant to impact and heat.-Grinding and polishing of parts that are difficult to reach and curved surfaces, etc.-Grinding and polishing of iron, stainless steel, and other difficult-to-grind materials.-Bead Removal of Welding-Burr removal.-Chamfering.
    atribut:
    • Material: Ceramic
    • Purpose of Use: Grinding and polishing of parts that are difficult to reach and curved surfaces, etc. Grinding and polishing of iron, stainless steel, and other difficult-to-grind materials. Bead Removal of WeldingBurr removal. Chamfering.
  11. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  12. E-Value Replacement paper for belt sander
    Mulai

    Rp259.900

    E-Value Replacement paper for belt sander
    Deskripsi:
    Replacement part for belt sander. Replacement paper for E-Value belt sander EWS-76B.Replacement paper for EWS-76B.
    atribut:
    • Abrasive Grain Size: WA60.WA120.WA180
    • Belt Width W x Length l (mm): 76x457
    • Suitable Model: E-Value Belt Sander EWS-76B
  13. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  14. DCA Belt Sander
    Mulai

    Rp959.900

  15. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  16. Makita belt sander
    Mulai

    Rp4.399.900

    Makita belt sander
    Deskripsi:
    From polishing to finishing work on the surfaces of various materials. A dust collector can be connected to collect dust. Equipped with an automatic belt adjustment mechanism, so there is no need for lateral adjustment even if the belt is replaced. Comes with a clamp set, which allows you to fix small items on a workbench etc. with ease.
    atribut:
    • Belt Length (mm): 457
    • Belt Speed (m/s[m/min]): 4.5[270]
    • Belt Width (mm): 76
    • Belt Width W x Length l (mm): 76 x 457 (belt x paper)
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 408
    • Current (A): 6.8
    • Included Accessories: Dust bag, sanding belt (grain size 60, 100, 150, 1 piece each), clamp set product
    • Mass (kg): 2.6
    • Overall Length (mm): 262
    • Power Consumption (W): 650
    • Power Input (V): Single phase 100
    • Vibration 3-axis composite value (m / s 2 ): 2.5
  17. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
Daftar Harga belt sander belt Terbaru October 2026
SP Belt SanderRp6.399.900
ABM Test Sieve Mesh Stainless (Ayakan Uji)Rp879.900
Makita Belt SanderRp3.499.900
INGCO Belt SanderRp2.499.900
ASTRO PRODUCTS Belt SanderRp1.499.900
DAYTON Belt Grinding & Sanding MachineRp14.999.900
TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Rp289.900
BGR Test Sieve (Ayakan Uji)Rp299.900
EKAMANT Amplas Belt SanderRp96.900
AC Mini Ceramic Sanding Belt (Amplas Sabuk)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)